Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

10-16 x 1 Pancake HD Quad Self-Drilling JS1000

212.10.1 - UNSPSC 31161528
10-16 x 1 Pancake HD Quad Self-Drilling JS1000 10-16 x 1 Pancake HD Quad Self-Drilling JS1000
10-16 x 1 Pancake HD Quad Self-Drilling JS1000

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4000 pieces in stock at Vaughan, ON as of 3:55 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
System of Measurement Standard
Diameter #10
Length 1 in
Material Carbon Steel
End Type #3
Finish JS1000
Drive Type Quadrex
Type Self-Drilling Screw
Head Type Pancake
Head Height 0.440 - 0.460 in
Drive Size #2
Features Made in Canada
EAN 4056807279770

Features

Made in Canada
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test
JS1000 is completely non-toxic and approved by the FDA for use around food products
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly!
JS1000 is compatible with aluminum and other metals used in construction

Applications

Low profile design, provides added clearance for a standing seam roof or a concealed fastener panel system.

Notices

More sizes available in OnDemand
Do not use a Impact Tool with this product
Suggested Tool - Electric Screwgun (1800-2500) RPM with depth sensitive nose piece.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.